This product requires certification to purchase.

Two Handle Brass Lever Handle Kit

You last purchased this on
 
Brizo

Invari™ Two Handle Brass Lever Handle Kit

  • Fast #
  • Part #DHL5376GL
  • Item #8098489
  • Manufacturer Part #HL5376-GL
4.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Brizo

Invari™ Two Handle Brass Lever Handle Kit

  • Fast #
  • Part #DHL5376GL
  • Item #8098489
  • Manufacturer Part #HL5376-GL
4.3 out of 5 Customer Rating

X Points
Color Finish Name: Brilliance Luxe Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 936
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Model number = one pair of handles
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
CSA Certified:
CSA B125.1
Collection:
Invari™
Color Finish Category:
Gold Tones
Color Finish Name:
Brilliance Luxe Gold
Faucet Part Type:
Handle Kit
Fits Model:
65377LF-LHP, 65377LF-LHP-ECO
GSA Approved:
No
Handle Type:
Lever
Height:
3-5/16 in
IAPMO Listed:
No
Material:
Brass
NSF Certified:
No
Number of Handles:
Two Handle
Origin:
Global
WaterSense Labeled:
Yes
Width:
3-3/4 in