Two Handle Tub Filler in Brilliance® Luxe Gold®
Invari® Two Handle Tub Filler in Brilliance® Luxe Gold®
Frequently Purchased Together
Product Details
Product Details
- 4-hole installation
- Accommodates up to 2-1/2" deck thickness
- Ceramic cartridges
- Single-function handshower: 1.75 gpm @ 80 psi, 6.6 l/min @ 550 kPa
- WaterSense® labeled handshower
- 60" - 82" stretchable, finished metal hose
- Must order rough separately
- MUST ORDER HANDLES SEPARATELY
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- Collection:
- Invari®
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brilliance Luxe Gold
- Depth:
- 12 in
- Faucet Center Size:
- 9 in - 16 in
- Faucet Connection:
- IPS
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Tub Filler
- Fitting Size 1:
- 1/2 in
- Flow Rate:
- 1.75 gpm
- Hand Shower Flow Rate:
- 1.75 gpm
- Handle Material:
- Brass
- Handle Type:
- Knob
- Height:
- 8-1/4 in
- Installation Type:
- Deck Mount
- Number of Handles:
- Two Handle
- Number of Holes:
- 4 Hole
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Showerhead Function:
- Single
- Spout Height:
- 4-15/16 in
- Spout Type:
- Rigid Slip-On Diverter
- Valve Type:
- Disc Valve
- WaterSense Labeled:
- Yes