This product requires certification to purchase.

Wall Mount Tub Filler in Brilliance Polished Nickel (Handles Sold Separately)

Brizo

Invari® Wall Mount Tub Filler in Brilliance Polished Nickel (Handles Sold Separately)

  • Fast #
  • Part #DT70476PNLHP
  • Item #10071647
  • Manufacturer Part #T70476-PNLHP
5 out of 5 Customer Rating
Brand image
Brizo

Invari® Wall Mount Tub Filler in Brilliance Polished Nickel (Handles Sold Separately)

  • Fast #
  • Part #DT70476PNLHP
  • Item #10071647
  • Manufacturer Part #T70476-PNLHP
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 90
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 3-hole wall mount installation
  • Solid brass construction
  • High flow ceramic control valves
  • Tub drain not included
  • MUST ORDER ROUGH SEPARATELY
  • MUST ORDER HANDLES SEPARATELY
  • RP92777 extension kit extends rough installation up to 1 3/4"
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CSA Certified:
Yes
Cartridge Type:
Ceramic Disc
Collection:
Invari®
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
12-1/4 in
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Type:
Tub Filler
Flow Rate:
9.3 gpm
Handle Material:
Brass
Height:
2-3/4 in
Installation Type:
Wall Mount
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Proposition 65:
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
Spout Height:
2-3/4 in
Spout Type:
Standard spout
Trim Only:
Yes
Tub Spout Reach:
11-5/16 in
Tub Spout Type:
Non-diverter
UPC:
195205042372
WaterSense Labeled:
No