This product requires certification to purchase.

Wall Mount Tub Filler in Luxe Gold (Handles Sold Separately)

Brizo

Invari® Wall Mount Tub Filler in Luxe Gold (Handles Sold Separately)

  • Fast #
  • Part #DT70476GLLHP
  • Item #8061791
  • Manufacturer Part #T70476-GLLHP
5 out of 5 Customer Rating
Brand image
Brizo

Invari® Wall Mount Tub Filler in Luxe Gold (Handles Sold Separately)

  • Fast #
  • Part #DT70476GLLHP
  • Item #8061791
  • Manufacturer Part #T70476-GLLHP
5 out of 5 Customer Rating

X Points

Color Finish Name: Luxe Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 72
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 3-hole wall mount installation
  • Solid brass construction
  • High flow ceramic control valves
  • Tub drain not included
  • MUST ORDER ROUGH SEPARATELY
  • MUST ORDER HANDLES SEPARATELY
  • RP92777 extension kit extends rough installation up to 1 3/4"
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
CARB OTC LEED Compliant:
No
CSA Certified:
Yes
Cartridge Type:
Ceramic Disc
Collection:
Invari®
Color Finish Category:
Gold Tones
Color Finish Name:
Luxe Gold
Depth:
12-1/4 in
Faucet Connection:
IPS
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Type:
Tub Filler
Flow Rate:
9.3 gpm
GSA Approved:
No
Handle Material:
Brass
Handle Type:
Less Handles
Height:
2-3/4 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
12-1/4 in
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Proposition 65:
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
Spout Type:
Rigid spout
Trim Only:
Yes
Tub Spout Reach:
11-1/2 in
Tub Spout Type:
Non-diverter
UPC:
034449923903
Valve Type:
Disc Valve
WaterSense Labeled:
No