Bar Faucet Metal Lever Handle in Matte White
Jason Wu Bar Faucet Metal Lever Handle in Matte White
Frequently Purchased Together
Product Details
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Jason Wu
- Color Finish Category:
- Whites
- Color Finish Name:
- Matte White
- Faucet Part Type:
- Handle
- Handle Type:
- Lever
- Height:
- 4 in
- Material:
- Metal
- Number of Handles:
- Single Handle
- Width:
- 1-14/25 in