Hand Shower Hose in Matte Black
Jason Wu Hand Shower Hose in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 840-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- 60"-82" stretchable finished metal hose
Specifications
- ADA Compliant:
- No
- Collection:
- Jason Wu
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 1 in
- Faucet Part Type:
- Shower Hose
- Fits Brand:
- Brizo
- Height:
- 86-63/100 in
- IAPMO Listed:
- No
- Material:
- Brass
- NSF Certified:
- No
- WaterSense Labeled:
- No