Two Handle Lever Handle in Brilliance® Luxe Gold®
Jason Wu Two Handle Lever Handle in Brilliance® Luxe Gold®
Frequently Purchased Together
Product Details
Product Details
- Wall mount tub filler handle kit
- Includes 2 handles
- Handles are ADA compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Jason Wu
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brilliance Luxe Gold
- Faucet Mount:
- Wall Mount
- Faucet Part Type:
- Handle
- GSA Approved:
- No
- Handle Type:
- Lever
- Height:
- 5 in
- IAPMO Listed:
- No
- Material:
- Zinc
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Origin:
- Global
- WaterSense Labeled:
- No
- Width:
- 4-69/100 in