Two Handle Wall Mount Tub Filler in Matte Black
Jason Wu Two Handle Wall Mount Tub Filler in Matte Black
Package Quantity Info:
Each: 1 Case: 3 Pallet: 90-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- High flow ceramic control valves
- 3-hole wall mount installation
- Solid brass construction
- Must order rough separately
- RP92777 extension kit extends rough installation up to 1 3/4"
- Must order handles separately
- Tub drain not included
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Jason Wu
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 12-13/100 in
- Faucet Material:
- Brass
- Faucet Type:
- Wall Mount Tub Filler
- Flow Rate:
- 9.3 gpm
- GSA Approved:
- No
- Handle Material:
- Brass
- Height:
- 4 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 12-1/8 in
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
- Spout Height:
- 12-1/8 in
- Spout Type:
- Fixed
- Trim Only:
- Yes
- Tub Spout Reach:
- 11-1/2 in
- Tub Spout Type:
- Non-diverter
- WaterSense Labeled:
- No
- Width:
- 14-1/8 in