Zinc Handle in Matte Black
Jason Wu Zinc Handle in Matte Black
Frequently Purchased Together
Product Details
Product Details
- Widespread lavatory handle kit
- Includes 2 handles
- Handles are ADA compliant
- WD finish features Guyana teak wood
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Collection:
- Jason Wu
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Faucet Part Type:
- Handle
- Handle Type:
- Cross
- Height:
- 2-19/50 in
- Material:
- Zinc
- Number of Handles:
- Two Handle
- Origin:
- Global
- Width:
- 1-1/2 in