1/2 x 30-1/2 in. Slip Solid Tub Filler Union in Brilliance® Black Onyx
Kintsu® 1/2 x 30-1/2 in. Slip Solid Tub Filler Union in Brilliance® Black Onyx
Frequently Purchased Together
Product Details
Product Details
- Solid brass construction
- Dual column design, 8" center to center
- 30 1/2" overall height (risers only)
- 37 1/4" from floor to spout outlet
- Insulated to control surface condensation and heat
- Optional Accessory Kit 695506-XX available
- MUST ORDER ROUGH SEPARATELY
- Must order rough separately
Specifications
- Color Finish Name:
- Brilliance Black Onyx
- End Connection 1:
- Slip
- End Connection 2:
- Slip
- End Connections:
- Slip
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- IAPMO Listed:
- No
- Length:
- 30-1/2 in
- Material:
- Brass
- NSF Certified:
- No
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
- Rigid:
- Yes