This product requires certification to purchase.

1-3/4 in. Knob in Brilliance Black Onyx

You last purchased this on
 
Brizo

Kintsu® 1-3/4 in. Knob in Brilliance Black Onyx

  • Fast #
  • Part #D699206BNX
  • Item #9114633
  • Manufacturer Part #699206-BNX
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Brizo

Kintsu® 1-3/4 in. Knob in Brilliance Black Onyx

  • Fast #
  • Part #D699206BNX
  • Item #9114633
  • Manufacturer Part #699206-BNX
3.4 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Brilliance Black Onyx Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 12 Pallet: 6240
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • All metal construction
  • Mounting hardware included with product
  • Requires Certification

Documents


Specifications

Collection:
Kintsu®
Color Finish Category:
Blacks
Color Finish Name:
Brilliance Black Onyx
Depth:
1-1/8 in
Hardware Type:
Cabinet Knob
Height:
14/25 in
Length:
1-3/4 in
Material:
Metal
Style:
Transitional
Width:
9/16 in