This product requires certification to purchase.

8 in. Towel Bar in Luxe Gold

You last purchased this on
 
Brizo

Kintsu® 8 in. Towel Bar in Luxe Gold

Brand image
You last purchased this on
 
Brizo

Kintsu® 8 in. Towel Bar in Luxe Gold

  • Fast #
  • Part #D694707GL
  • Item #9115163
  • Manufacturer Part #694707-GL
5 out of 5 Customer Rating
8 in. Towel Bar

X Points
Color Finish Name: Luxe Gold Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • All metal construction
  • Arms pivot horizontally 180°
  • Dual arms pivot individually
  • Wood blocking is preferable behind all wall surfaces
  • If wood blocking is not available, try finding a wood stud to anchor at least one end of this accessory
  • Mounting hardware and mounting template included with product
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Base Plate Height:
4-1/8 in
Base Plate Width:
1-11/16 in
Collection:
Kintsu®
Color Finish Category:
Gold Tones
Color Finish Name:
Luxe Gold
Depth:
3 in
Hardware Included:
Yes
Height:
4-19/100 in
Installation Type:
Wall Mount
Length:
8 in
Material:
Metal
Mount Type:
Wall
Number of Bars:
2
Projection:
10-1/2 in
Proposition 65:
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
Width:
8 in


Customers Also Bought
1–6 of 18 items
Part #D692406NK
Item #9115318
4.5 out of 5 Customer Rating
Requires Certification
Part #D691898NK
Item #7660801
4.5 out of 5 Customer Rating
Requires Certification
Part #D693406GL
Item #9115260
3.1 out of 5 Customer Rating
Requires Certification
Part #D695006GL
Item #9115059
3.7 out of 5 Customer Rating
Requires Certification
Part #D693598GL
Item #7660837
4.4 out of 5 Customer Rating
Requires Certification
Part #K99001-NA
Item #4554754
4.1 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #D694706GL
Item #9115366
4.8 out of 5 Customer Rating
Requires Certification
Part #DT66606GL
Item #9115201
4.6 out of 5 Customer Rating
Requires Certification
Part #DT75P606NKLHP
Item #9115240
4.9 out of 5 Customer Rating
Requires Certification
Part #DT75506GLLHP
Item #9115323
3.1 out of 5 Customer Rating
Requires Certification
Part #DT60P006GLLHP
Item #9115270
4.2 out of 5 Customer Rating
Requires Certification
Part #DT66T006GLLHP
Item #9115265
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing