Brass Tub Filler Union in Luxe Gold
Kintsu® Brass Tub Filler Union in Luxe Gold
Package Quantity Info:
Each: 1 Case: 3 Pallet: 162-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Solid brass construction
- Dual column design, 8" center to center
- Extends 4" from wall
- Requires T70310-XXLHP Body Assembly and T7036X-XX Trim Kit
- Optional Accessory Kit 695506-XX available
- Separate rough not required
Specifications
- Color Finish Name:
- Luxe Gold
- Length:
- 4 in
- Material:
- Brass
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
- Rigid:
- Yes
- UPC:
- 034449970426