This product requires certification to purchase.

Brass Tub Filler Union in Luxe Gold

You last purchased this on
 
Brizo

Kintsu® Brass Tub Filler Union in Luxe Gold

  • Fast #
  • Part #DT71765GL
  • Item #9115283
  • Manufacturer Part #T71765-GL
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Brizo

Kintsu® Brass Tub Filler Union in Luxe Gold

  • Fast #
  • Part #DT71765GL
  • Item #9115283
  • Manufacturer Part #T71765-GL
5 out of 5 Customer Rating

X Points
Color Finish Name: Luxe Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 162
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Solid brass construction
  • Dual column design, 8" center to center
  • 3 7/8" overall height (risers only)
  • 10 5/8" spout height from deck
  • Optional Accessory Kit 695506-XX available
  • Separate rough not required
  • Requires Certification

Specifications

Color Finish Name:
Luxe Gold
Length:
3-7/8 in
Material:
Brass
Proposition 65:
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
Rigid:
Yes