Drawer Pull
Kintsu® Drawer Pull
Frequently Purchased Together
Product Details
Product Details
- All metal construction
Documents
Specifications
- Collection:
- Kintsu®
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Luxe Gold
- Depth:
- 1-19/100 in
- Hardware Type:
- Drawer Pull
- Height:
- 14/25 in
- Length:
- 4-1/2 in
- Material:
- Metal
- Style:
- Modern
- Width:
- 9/16 in