This product requires certification to purchase.

Thermostatic Valve Trim Lever Handle Kit in Brilliance Black Onyx

You last purchased this on
 
Brizo

Kintsu™ Thermostatic Valve Trim Lever Handle Kit in Brilliance Black Onyx

Brand image
You last purchased this on
 
Brizo

Kintsu™ Thermostatic Valve Trim Lever Handle Kit in Brilliance Black Onyx

  • Fast #
  • Part #DHL6006BNX
  • Item #9114733
  • Manufacturer Part #HL6006-BNX
4.5 out of 5 Customer Rating
Handle Kit

X Points
Color Finish Name: Brilliance Black Onyx Select Color Finish Name
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • TempAssure® thermostatic shower trim handle kit
  • Includes 2 handles
  • Handles are ADA compliant
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
Application:
Residential
Collection:
Kintsu™
Color Finish Category:
Blacks
Color Finish Name:
Brilliance Black Onyx
Depth:
3-1/4 in
GSA Approved:
No
Handle Included:
Yes
Handle Material:
Zinc
Handle Type:
Lever
Height:
4-1/2 in
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Two Handle
Product Type:
Valve Trim
Trim Only:
Yes
Valve Trim Type:
Thermostatic
WaterSense Labeled:
No
Width:
2-1/4 in



Ferguson Loader Loading animation for Ferguson.com
Ferguson Loader Loading animation for Ferguson.com