Multi Function Shower Faucet in Luxe Nickel (Trim Only)
Kintsu™ Multi Function Shower Faucet in Luxe Nickel (Trim Only)
Frequently Purchased Together
Product Details
Product Details
- Includes TempAssure® Thermostatic cartridge and trim
- TempAssure® thermostatic valve cartridge maintains outlet temperature at +/- 3.6° F
- TempAssure® features independent temperature and volume control
- Markings indicate hot and cold temperature
- High temperature limit stops at 120? F
- Showerhead delivers 5 spray settings: H2Okinetic® Rinsing Spray, Shampoo Spray, Full Spray, Full + Shampoo Spray and Massage Spray
- Select spray setting with push-button
- Showerhead has a finished spray face
- Includes an 11" decorative, solid brass shower arm
- For use with the MultiChoice® Universal rough
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A11.71
- ASME:
- ASME A112.18.1
- Application:
- Residential
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Kintsu™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Luxe Nickel
- Depth:
- 14-14/25 in
- Escutcheon Height:
- 7-13/16 in
- Escutcheon Width:
- 6-1/2 in
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Material:
- Brass
- Height:
- 20-47/50 in
- IAPMO Listed:
- No
- NSF Certified:
- No
- Number of Handles:
- No Handle
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Multi
- Spray Type:
- Full, Massage
- Trim Only:
- Yes
- UL Listed:
- No
- Valve Trim Type:
- Thermostatic
- WaterSense Labeled:
- Yes