This product requires certification to purchase.

Pressure Balance Trim Lever Handle in Brilliance® Luxe Gold®

Brizo

Kintsu® Pressure Balance Trim Lever Handle in Brilliance® Luxe Gold®

  • Fast #
  • Part #DHL60P06GL
  • Item #9115311
  • Manufacturer Part #HL60P06-GL
3.8 out of 5 Customer Rating
Brand image
Brizo

Kintsu® Pressure Balance Trim Lever Handle in Brilliance® Luxe Gold®

  • Fast #
  • Part #DHL60P06GL
  • Item #9115311
  • Manufacturer Part #HL60P06-GL
3.8 out of 5 Customer Rating

X Points

Color Finish Name: Brilliance Luxe Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 1296
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Pressure Balance shower trim handle kit
  • Includes 1 handle
  • Handle is ADA compliant
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ASSE Standards:
ASSE 1016
Collection:
Kintsu®
Color Finish Category:
Gold Tones
Color Finish Name:
Brilliance Luxe Gold
Faucet Part Type:
Handle Kit
GSA Approved:
No
Handle Material:
Zinc
Handle Type:
Lever
Height:
4-1/2 in
IAPMO Listed:
No
Material:
Zinc
NSF Certified:
No
Number of Handles:
Single Handle
Proposition 65:
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
UPC:
034449947619
WaterSense Labeled:
No