Pressure Balancing Valve Trim in Chrome (Handles Sold Separately)
Kintsu® Pressure Balancing Valve Trim in Chrome (Handles Sold Separately)
Frequently Purchased Together
Product Details
Product Details
- Single-function pressure balance cartridge
- Handle adjusts temperature
- Red/blue temperature markings
- For use with MultiChoice® universal rough
- RP81665 extension kit extends rough installation up to 1-3/4 in
- Must order handle separately
- Back-to-back installation capability
- Solid brass fabricated body
- Field adjustable to limit handle rotation into hot water zone
- 120 ° maximum handle rotation
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Kintsu®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Escutcheon Height:
- 7-13/16 in
- Escutcheon Width:
- 6-1/2 in
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 6.3 gpm
- Handle Included:
- No
- Handle Material:
- Brass
- Handle Type:
- Knob
- Height:
- 7-13/16 in
- Product Type:
- Valve Trim
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
- Showerhead Function:
- Single
- Trim Only:
- Yes
- Valve Trim Type:
- Pressure Balancing
- Width:
- 6-1/2 in