Single Function Hand Shower in Luxe Steel (Shower Hose Sold Separately)
Kintsu™ Single Function Hand Shower in Luxe Steel (Shower Hose Sold Separately)
Frequently Purchased Together
Product Details
Product Details
- Single spray setting: Full Spray
- Handshower ONLY, hose not included
- 1.75 gpm @ 80 psi, 6.6 L/min @ 550 kPa
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- Collection:
- Kintsu™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Luxe Steel
- Depth:
- 1-3/50 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Hand Shower Flow Rate:
- 1.75 gpm
- Height:
- 8-47/50 in
- Hose Included:
- No
- Pause Control:
- No
- Showerhead Function:
- Single
- WaterSense Labeled:
- Yes
- Width:
- 1-3/50 in