Thermostatic Valve Trim in Luxe Gold (Handles Sold Separately)
Kintsu® Thermostatic Valve Trim in Luxe Gold (Handles Sold Separately)
Package Quantity Info:
Each: 1 Case: 3 Pallet: 192-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- For use with MultiChoice® Universal Integrated Shower Diverter Rough
- Independent temperature, volume and diverter control
- Diverter has 3 individual positions and 3 shared positions
- For 3 individual positions, no shared positions, order RP72124
- 1/2" universal inlets/outlets
- Cartridges ship with the trim
- RP101619 extension kit extends rough installation up to 1". Must order appropriate finish to match trim.
- Handle kits HL75P06 and HK75P06 are part of the Kintsu® Collection
- Handle kit HL75P67 is part of the Allaria™ Collection
- Bottom handle 90 Deg maximum rotation
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Kintsu®
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Luxe Gold
- Depth:
- 4-3/4 in
- Escutcheon Height:
- 7-13/16 in
- Escutcheon Width:
- 6-3/4 in
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 7.2 gpm
- Handle Included:
- No
- Handle Material:
- Zinc
- Height:
- 7-81/100 in
- Number of Handles:
- Three Handle
- Product Type:
- Valve Trim
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
- Trim Only:
- Yes
- UPC:
- 034449964142
- Valve Trim Type:
- Thermostatic
- Width:
- 6-3/4 in