Thermostatic Valve with Integrated Diverter Trim Lever Handle Kit in Luxe Nickel
Kintsu® Thermostatic Valve with Integrated Diverter Trim Lever Handle Kit in Luxe Nickel
Frequently Purchased Together
Product Details
Product Details
- TempAssure® thermostatic integrated diverter handle kit
- Includes 2 handles
- Handles are ADA compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Kintsu®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brilliance® Luxe Nickel®
- Faucet Part Type:
- Handle
- Handle Length (in):
- 3-1/4 in
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Height:
- 6-1/2 in
- Material:
- Zinc
- Number of Handles:
- Two Handle
- Origin:
- Global
- Width:
- 2-1/4 in