Two Handle Bathtub & Shower Faucet in Chrome (Trim Only)
Kintsu® Two Handle Bathtub & Shower Faucet in Chrome (Trim Only)
Package Quantity Info:
Each: 1 Case: 6 Pallet: 1008-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Pressure balance integrated diverter handed kit
- Includes 1 handle
- Handle is ADA compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Kintsu®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Handle
- Handle Length (in):
- 2-11/25 in
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Height:
- 6-1/2 in
- Material:
- Zinc
- Number of Handles:
- Two Handle
- Origin:
- Global
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
- UPC:
- 034449947503
- Width:
- 2-3/50 in