Two Handle Knob Handle Kit in Brilliance® Luxe Gold®
Kintsu™ Two Handle Knob Handle Kit in Brilliance® Luxe Gold®
Package Quantity Info:
Each: 1 Case: 3 Pallet: 780-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Lavatory handle kit
- Available with concrete, Guyana teak wood, or mother of pearl inlays
- CT finish features concrete inlay
- WD finish features Guyana teak wood inlay
- MP finish features real mother of pearl inlay
- Handles are ADA compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Collection:
- Kintsu™
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brilliance Luxe Gold
- Faucet Part Type:
- Handle Kit
- Fits Model:
- 65307LF-LHP, 65307LF-LHP-ECO
- GSA Approved:
- No
- Handle Type:
- Knob
- Height:
- 1-7/8 in
- IAPMO Listed:
- No
- Material:
- Zinc
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Origin:
- Global
- Width:
- 2-3/4 in