This product requires certification to purchase.

Wall Mount Toilet Tissue Holder in Luxe Gold

Brizo

Kintsu™ Wall Mount Toilet Tissue Holder in Luxe Gold

  • Fast #
  • Part #D695006GL
  • Item #9115059
  • Manufacturer Part #695006-GL
3.7 out of 5 Customer Rating
Brand image
Brizo

Kintsu™ Wall Mount Toilet Tissue Holder in Luxe Gold

  • Fast #
  • Part #D695006GL
  • Item #9115059
  • Manufacturer Part #695006-GL
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Luxe Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 420
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Beltsville, MD
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • All metal construction
  • Additional tissue shelf available, 695007-XX
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
Collection:
Kintsu™
Color Finish Category:
Gold Tones
Color Finish Name:
Luxe Gold
Depth:
4 in
GSA Approved:
No
Hardware Included:
No
Height:
2 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Material:
Metal
Mount Type:
Wall
NSF Certified:
No
Pivoting:
No
Projection:
4 in
UPC:
034449952255
Width:
6-1/4 in