Wall Mount Toilet Tissue Holder in Luxe Nickel
Kintsu™ Wall Mount Toilet Tissue Holder in Luxe Nickel
Frequently Purchased Together
Product Details
Product Details
- All metal construction
- Additional tissue shelf available, 695007-XX
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Kintsu™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Luxe Nickel
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 2 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 6-1/4 in
- Material:
- Metal
- Mount Type:
- Wall
- NSF Certified:
- No
- Pivoting:
- No
- Projection:
- 4 in