This product requires certification to purchase.

Wall Mount Tub Filler in Luxe Gold (Handles Sold Separately)

Brizo

Kintsu™ Wall Mount Tub Filler in Luxe Gold (Handles Sold Separately)

  • Fast #
  • Part #DT70310GLLHP
  • Item #9115348
  • Manufacturer Part #T70310-GLLHP
4.8 out of 5 Customer Rating
Brand image
Brizo

Kintsu™ Wall Mount Tub Filler in Luxe Gold (Handles Sold Separately)

  • Fast #
  • Part #DT70310GLLHP
  • Item #9115348
  • Manufacturer Part #T70310-GLLHP
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Luxe Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 84
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Floor, deck or wall mounted 2-hole installation
  • Solid brass construction
  • High flow ceramic control valves
  • Handshower cradle rotates 90 degrees in either direction
  • 12 gpm @ 60 psi, 45 L/min @ 414 kPa for floor mount installation with R70200
  • 12 gpm @ 60 psi, 45 L/min @ 414 kPa for floor mount installation with R70200-WS
  • 12 gpm @ 60 psi, 45 L/min @ 414 kPa for wall or deck mount installation
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Commercial, Residential
Brand Model Compatibility:
Brizo
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
Kintsu™
Color Finish Category:
Gold Tones
Color Finish Name:
Luxe Gold
Faucet Connection:
Slip
Faucet Material:
Brass
Faucet Type:
Wall Mount Tub Filler
Flow Rate:
12.0 gpm
GSA Approved:
No
Handle Material:
Brass
Handle Type:
Cross
Height:
11-3/4 in
IAPMO Listed:
No
Installation Type:
Floor Mount, Deck Mount, Wall Mount
NSF Certified:
No
Number of Handles:
No Handle
Number of Holes:
2 Hole
Proposition 65:
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
Spout Type:
Fixed
Trim Only:
No
Tub Spout Reach:
8-3/4 in
UPC:
034449970464
WaterSense Labeled:
Yes
Width:
13-3/4 in