Wall Mount Tub Filler in Luxe Gold (Handles Sold Separately)
Kintsu™ Wall Mount Tub Filler in Luxe Gold (Handles Sold Separately)
Frequently Purchased Together
Product Details
Product Details
- Configurable for deck, floor, and wall mount installation
- Solid brass construction
- High flow ceramic control valves
- Spout reach of 8 3/4"
- Includes single-function handshower
- Handshower flow rate 1.75 gpm @ 80 psi, 6.6 L/min @ 550 kPa
- Finished metal handshower hose stretches 60" - 82"
- Handshower is WaterSense® labeled
- Handles are ADA compliant
- Tub drain not included
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial, Residential
- Brand Model Compatibility:
- Brizo
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Kintsu™
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Luxe Gold
- Faucet Connection:
- Slip
- Faucet Material:
- Brass
- Faucet Type:
- Wall Mount Tub Filler
- Flow Rate:
- 9.3 gpm
- GSA Approved:
- No
- Handle Material:
- Brass
- IAPMO Listed:
- No
- NSF Certified:
- No
- Number of Handles:
- No Handle
- Number of Holes:
- 1 Hole
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
- Spout Height:
- 12-1/16 in
- Trim Only:
- No
- Tub Spout Reach:
- 11-5/16 in
- Tub Spout Type:
- Non-diverter
- WaterSense Labeled:
- No
- Width:
- 8 in