This product requires certification to purchase.

Wall Toilet Tissue Holder in Luxe Gold

You last purchased this on
 
Brizo

Kintsu™ Wall Toilet Tissue Holder in Luxe Gold

Brand image
You last purchased this on
 
Brizo

Kintsu™ Wall Toilet Tissue Holder in Luxe Gold

  • Fast #
  • Part #D695007GL
  • Item #9115021
  • Manufacturer Part #695007-GL
4.6 out of 5 Customer Rating
Wall Toilet Tissue Holder

X Points
Color Finish Name: Luxe Gold Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • All metal construction
  • For use with tissue holder 695006-XX
  • For additional shelf space in the bath
  • Wood blocking is preferable behind all wall surfaces
  • If wood blocking is not available, try finding a wood stud to anchor at least one end of this accessory
  • Mounting hardware and mounting instructions included with product
  • Note: Plastic anchors, screw, toggle bolts, and mounting brackets are included with the mounting hardware
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Base Plate Height:
2 in
Base Plate Width:
6 in
Collection:
Kintsu™
Color Finish Category:
Gold Tones
Color Finish Name:
Luxe Gold
Hardware Included:
Yes
Height:
2-3/50 in
Material:
Metal
Mount Type:
Wall
Projection:
4 in
Width:
6-3/50 in


Ferguson Loader Loading animation for Ferguson.com
Call for Pricing
Call for Pricing