2 Robe Hook in Luxe Nickel
Levoir™ 2 Robe Hook in Luxe Nickel
Frequently Purchased Together
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Levoir™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Luxe Nickel
- Depth:
- 3-39/50 in
- GSA Approved:
- No
- Height:
- 5-81/100 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 1-3/8 in
- Material:
- Metal
- Mount Type:
- Wall
- NSF Certified:
- No
- Number of Hooks:
- 2
- Projection:
- 3-13/16 in
- Width:
- 1-31/100 in