This product requires certification to purchase.

2 Robe Hook in Luxe Gold

You last purchased this on
 
Brizo

Levoir™ 2 Robe Hook in Luxe Gold

  • Fast #
  • Part #D693598GL
  • Item #7660837
  • Manufacturer Part #693598-GL
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Brizo

Levoir™ 2 Robe Hook in Luxe Gold

  • Fast #
  • Part #D693598GL
  • Item #7660837
  • Manufacturer Part #693598-GL
4.4 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Luxe Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
Collection:
Levoir™
Color Finish Category:
Gold Tones
Color Finish Name:
Luxe Gold
Depth:
3-39/50 in
GSA Approved:
No
Height:
5-81/100 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
1-3/8 in
Material:
Metal
Mount Type:
Wall
NSF Certified:
No
Number of Hooks:
2
Projection:
3-13/16 in
Width:
1-31/100 in