This product requires certification to purchase.

Wall Mount Tub Filler Lever Handle Kit in Chrome

You last purchased this on
 
Brizo

Levoir™ Wall Mount Tub Filler Lever Handle Kit in Chrome

  • Fast #
  • Part #DHL7098PC
  • Item #7665040
  • Manufacturer Part #HL7098-PC
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Brizo

Levoir™ Wall Mount Tub Filler Lever Handle Kit in Chrome

  • Fast #
  • Part #DHL7098PC
  • Item #7665040
  • Manufacturer Part #HL7098-PC
4.5 out of 5 Customer Rating

X Points
Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 480
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Lever handles are ADA compliant
  • Model number = one pair of handles
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
Collection:
Levoir™
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Faucet Part Type:
Handle
GSA Approved:
No
Handle Type:
Lever
Height:
3-3/16 in
IAPMO Listed:
No
Material:
Zinc
NSF Certified:
No
Number of Handles:
Two Handle
Origin:
Global
WaterSense Labeled:
No
Width:
3-7/16 in