7-3/4 in. Shower Arm and Flange in Luxe Gold
Levoir™ 7-3/4 in. Shower Arm and Flange in Luxe Gold
Frequently Purchased Together
Product Details
Product Details
- 1/2" NPT threads
- Automatically extend 1 11/32" when water is turned on
- Interchangeable by user offering choice and differentiation in feel
- Adjust up to 50° in any direction when extended
- 1 3/4" diameter
- 1.5 gpm @ 80 psi; 5.7 L/min @ 550 kPa
- Optional RP82501 reduces flow rate to 1.0 gpm @ 80 psi, 3.8 L/min @ 550 kPa
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Collection:
- Levoir™
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Luxe Gold
- Depth:
- 9-1/4 in
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Faucet Part Type:
- Shower Arm
- Fits Brand:
- Brizo
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- Height:
- 1-3/50 in
- Material:
- Brass
- NSF Certified:
- No
- Shower Arm Reach:
- 7-1/4 in
- WaterSense Labeled:
- Yes
- Width:
- 1-3/4 in