Diverter Tub Spout in Brilliance® Black Onyx
Levoir™ Diverter Tub Spout in Brilliance® Black Onyx
Product Details
Product Details
- Integrated pull-up diverter tub spout
- Solid brass construction
- Sweat or slip onto 1/2" CWT
- Thread onto 1/2" NPT
- RP90472 universal adapter ships with tub spout
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Collection:
- Levoir™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Brilliance Black Onyx
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Tub Spout
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Height:
- 3-14/25 in
- Length:
- 9-3/4 in
- Material:
- Brass
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
- Spout Type:
- Metal pull-up tub spout
- Tub Spout Reach:
- 8-1/2 in
- Tub Spout Type:
- Diverter
- Width:
- 3-5/8 in