Drawer Pull in Chrome
Levoir® Drawer Pull in Chrome
Frequently Purchased Together
Product Details
Product Details
- Mounting hardware (8-32 UNC screw) included with product
- All metal construction
Documents
Specifications
- Collection:
- Levoir®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 1-13/16 in
- Hardware Type:
- Drawer Pull
- Height:
- 81/100 in
- Length:
- 4-1/2 in
- Material:
- Metal
- Style:
- Contemporary
- Width:
- 13/16 in