Handle Kit
Levoir™ Handle Kit
Frequently Purchased Together
Product Details
Product Details
- Lever handles are ADA compliant
- Model number = one set of handles
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Collection:
- Levoir™
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Luxe Gold
- Faucet Mount:
- Wall Mount
- Faucet Part Type:
- Handle
- Fits Brand:
- Brizo
- GSA Approved:
- No
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Height:
- 6-1/4 in
- IAPMO Listed:
- No
- Material:
- Zinc
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- WaterSense Labeled:
- No
- Width:
- 2-1/4 in