Left-Hand Trip Lever in Luxe Steel
Levoir™ Left-Hand Trip Lever in Luxe Steel
Frequently Purchased Together
Product Details
Product Details
- Covered under Brizo's limited lifetime warranty
- Constructed of metal
- Coordinates with products from the Levoir line
- High quality finish - will resist rust and corrosion through everyday use
- Secure mounting assembly included
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Commercial, Residential
- Collection:
- Levoir™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Luxe Steel
- Depth:
- 4-13/16 in
- Handle Material:
- Metal
- Handle Type:
- Lever
- Installation Type:
- Side Mount
- Length:
- 12 in
- Material:
- Metal
- Number of Handles:
- Single Handle
- Trip Lever Location:
- Left-Hand
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 3-1/32 in