Multi Function Hand Shower in Brilliance® Black Onyx
Levoir™ Multi Function Hand Shower in Brilliance® Black Onyx
Frequently Purchased Together
Product Details
Product Details
- 4 spray settings: H2Okinetic® rinsing spray, full spray, massage spray and pause
- 23 25/32" long slide bar
- 60" - 82" stretchable, finished metal hose
- Slidebar with integrated hose connection
- ADA compliance applies to RP100436 handshower only
-
Green
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1, ASME A112.18.3
- CEC Compliant:
- For Sale in CA
- Collection:
- Levoir™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Brilliance Black Onyx
- Depth:
- 5-63/100 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Metal
- Faucet Mount:
- Wall Mount
- Hand Shower Diameter:
- 3-15/16 in
- Hand Shower Flow Rate:
- 1.75 gpm
- Height:
- 27-19/100 in
- Hose Included:
- Yes
- Hose Length:
- 82 in
- Pause Control:
- Yes
- Showerhead Function:
- Multi
- Slide Bar Height:
- 26-11/16 in
- Spray Type:
- Full Spray, H2Okinetic Rinsing Spray, Massage, Pause
- WaterSense Labeled:
- Yes
- Width:
- 3-15/16 in