Multi Function Hand Shower in Luxe Gold
Levoir® Multi Function Hand Shower in Luxe Gold
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 90-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- 4-function handshower: H2Okinetic® spray, full spray, massage spray and pause
- 23 25/32" long slide bar
- 60" - 82" stretchable finished metal hose
- Slidebar with integrated hose connection
- ADA compliance applies to RP100156 handshower only
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1, ASME A112.18.3
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Levoir®
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Luxe Gold
- Depth:
- 3-3/4 in
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Hand Shower Diameter:
- 3-15/16 in
- Hand Shower Flow Rate:
- 1.75 gpm
- Handle Type:
- Lever
- Height:
- 23-39/50 in
- Hose Included:
- Yes
- Hose Length:
- 82 in
- Length:
- 26-11/16 in
- Pause Control:
- Yes
- Showerhead Function:
- Multi
- Slide Bar Height:
- 26-11/16 in
- Spray Type:
- Full, H2Okinetic Technology®, Massage, Pause
- UL Listed:
- No
- UPC:
- 034449872492
- WaterSense Labeled:
- Yes
- Width:
- 3-15/16 in