This product requires certification to purchase.

Multi Function Hand Shower in Luxe Steel

You last purchased this on
 
Brizo

Levoir® Multi Function Hand Shower in Luxe Steel

  • Fast #
  • Part #D88898SL
  • Item #7664941
  • Manufacturer Part #88898-SL
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Brizo

Levoir® Multi Function Hand Shower in Luxe Steel

  • Fast #
  • Part #D88898SL
  • Item #7664941
  • Manufacturer Part #88898-SL
4.4 out of 5 Customer Rating

X Points
Color Finish Name: Luxe Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 243
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • 4-function hand shower: H2Okinetic® Spray, Full Spray, Massage Spray and Pause
  • 60" - 82" stretchable finished metal hose
  • Wall mount bracket with integrated hose connection
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1, ASME A112.18.3
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Levoir®
Color Finish Category:
Stainless Steel
Color Finish Name:
Luxe Steel
Depth:
5-17/50 in
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Hand Shower Diameter:
4 in
Hand Shower Flow Rate:
1.75 gpm
Handle Type:
Lever
Height:
12-14/25 in
Hose Included:
Yes
Hose Length:
82 in
Pause Control:
Yes
Showerhead Function:
Multi
Spray Type:
Full, H2Okinetic Technology®, Massage, Pause
UL Listed:
No
WaterSense Labeled:
Yes
Width:
7-1/4 in