This product requires certification to purchase.

Multi Function Showerhead in Luxe Gold

You last purchased this on
 
Brizo

Levoir® Multi Function Showerhead in Luxe Gold

  • Fast #
  • Part #D87498GL
  • Item #7660881
  • Manufacturer Part #87498-GL
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Brizo

Levoir® Multi Function Showerhead in Luxe Gold

  • Fast #
  • Part #D87498GL
  • Item #7660881
  • Manufacturer Part #87498-GL
3.3 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Luxe Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 6-7/8 in. multi-function showerhead
  • 4 spray settings - H2Okinetic® spray, full spray, massage spray & pause
  • Solid brass housing
  • Push-button for spray selection on spray face
  • Finished spray face
  • 1.75 gpm models WaterSense® certified
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Levoir®
Color Finish Category:
Gold Tones
Color Finish Name:
Luxe Gold
Diameter:
6-7/8 in
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
GSA Approved:
No
Height:
4-5/8 in
IAPMO Listed:
No
NSF Certified:
No
Shape:
Round
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Multi
Spray Type:
H2Okinetic Technology®, Full, Massage, Pause
UL Listed:
No
WaterSense Labeled:
Yes
Width:
6-7/16 in