Multi Function Showerhead in Luxe Nickel
Levoir® Multi Function Showerhead in Luxe Nickel
Frequently Purchased Together
Product Details
- 6-7/8 in. multi-function showerhead
- 4 spray settings - H2Okinetic® spray, full spray, massage spray & pause
- Solid brass housing
- Push-button for spray selection on spray face
- Finished spray face
- 1.75 gpm models WaterSense® certified
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Levoir®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Luxe Nickel
- Deck Plate Included:
- No
- Diameter:
- 6-7/8 in
- EPA Compliant:
- Yes
- Faucet Connection:
- Female NPSM
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Flow Rate:
- 1.75 gpm
- GSA Approved:
- No
- Handle Material:
- Brass
- Height:
- 4-5/8 in
- IAPMO Listed:
- No
- Maximum Height:
- 4-69/100 in
- NSF Certified:
- No
- Pause Control:
- Yes
- Pressure - High:
- 80
- Shape:
- Round
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Multi
- Side Spray:
- No
- Smart Home Enabled:
- No
- Spray Type:
- Full Spray, H2Okinetic Technology® Full Body, Massage, Pause
- Style:
- Modern
- UL Listed:
- No
- WaterSense Labeled:
- Yes
- Weight:
- 2.3 lb
- Width:
- 6-7/16 in