Roman Tub Faucet in Luxe Gold
Levoir® Roman Tub Faucet in Luxe Gold
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 90-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- 3-hole installation
- Overall height = 6 3/16”, spout outlet to deck =5 3/16”, spout reach = 10 13/16”
- Accommodates up to 2 1/2” deck thickness
- Ceramic cartridge
- Handles feature neodymium rare earth magnets to simplify installation and provide secure, flush fit
- Trim only, must order rough R62707 separately
- MUST ORDER HANDLES SEPARATELY
-
Green
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- Levoir®
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Luxe Gold
- Depth:
- 12-1/4 in
- Faucet Center Size:
- 9 in - 16 in
- Faucet Connection:
- IPS
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet Only
- GSA Approved:
- No
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 6-81/100 in
- IAPMO Listed:
- No
- NSF Certified:
- No
- Number of Holes:
- 3 Hole
- Showerhead Function:
- Single
- Spout Height:
- 6-81/100 in
- Trim Only:
- No
- Tub Spout Reach:
- 9-11/16 in
- WaterSense Labeled:
- Yes
- Width:
- 14-7/8 in