Thermostatic Valve Trim in Chrome (Handle Sold Separately)
Levoir® Thermostatic Valve Trim in Chrome (Handle Sold Separately)
Frequently Purchased Together
Product Details
Product Details
- Thermostatic cartridge ships with trim
- High temperature limit stop - 120 Deg F
- Must order rough separately
- RP72604 extension kit extends rough installation up to 1-3/4 in
- Must order handle separately
- Trim only, must order rough R62707 separately
- Must order handles separately
- Thermostatic wax element maintains the outlet temp to +/-3.6 Deg F
- Handle controls temperature only, must be used with one or more Sensori® volume controls
- Field adjustable to limit rotation into hot water zone
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Levoir®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Diameter:
- 7 in
- Escutcheon Height:
- 7 in
- Escutcheon Width:
- 7 in
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Included:
- No
- Handle Material:
- Brass
- IAPMO Listed:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Product Type:
- Bathtub & Shower Faucet
- Trim Only:
- Yes
- UL Listed:
- No
- Valve Trim Type:
- Thermostatic
- WaterSense Labeled:
- No