Trip Lever in Luxe Gold
Levoir® Trip Lever in Luxe Gold
Frequently Purchased Together
Product Details
Product Details
- The Levoir bath collection by Brizo delivers cunning sophistication at every line of sight
- Its sleek curvatures are deceptively understated, beguiling the senses while hinting there is more to be discovered than first meets the eye
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Commercial, Residential
- Collection:
- Levoir®
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brilliance Luxe Gold
- Depth:
- 4-13/16 in
- Diameter:
- 1-1/2 in
- Handle Material:
- Metal
- Handle Type:
- Trip Lever
- Installation Type:
- Front Mount, Side Mount
- Length:
- 12 in
- Material:
- Metal
- Number of Handles:
- Single Handle
- Trip Lever Location:
- Left-Hand
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 3-1/32 in