Two Handle Multi Function Shower Faucet in Luxe Nickel (Trim Only)
Levoir® Two Handle Multi Function Shower Faucet in Luxe Nickel (Trim Only)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 36-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- H2Okinetic® technology with self-cleaning spray holes
- TempAssure® thermostatic medium flow valving
- For use with MultiChoice® universal rough
- Independent temperature and volume control
- 6-7/8 in. H2Okinetic® multi-function showerhead
- 7-1/2 in. decorative, solid brass shower arm
- RP74785 extension kit extends rough installation up to 1-3/4 in.
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Levoir®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Luxe Nickel
- Depth:
- 5-47/100 in
- Diameter:
- 7 in
- Escutcheon Height:
- 6-1/2 in
- Escutcheon Width:
- 6-1/2 in
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Material:
- Plastic
- Handle Type:
- Lever
- Height:
- 6-39/50 in
- IAPMO Listed:
- No
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Multi
- Spray Type:
- Full, Massage, Pause
- Trim Only:
- Yes
- UL Listed:
- No
- UPC:
- 034449872652
- Valve Trim Type:
- Thermostatic