Two Handle Wall Mount Tub Filler in Luxe Gold
Levoir® Two Handle Wall Mount Tub Filler in Luxe Gold
Frequently Purchased Together
Product Details
Product Details
- 3-hole wall mount installation
- Solid brass construction
- High flow ceramic control valves
- Tub drain not included
- MUST ORDER HANDLES SEPARATELY
- MUST ORDER ROUGH SEPARATELY
- RP92777 extension kit extends rough up to 1 3/4"
- RP90545 extension kit extends rough installation up to 1 in Must order appropriate finish to match trim
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Levoir®
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Luxe Gold
- Depth:
- 12-63/100 in
- Faucet Connection:
- IPS
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Type:
- Wall Mount Tub Filler
- Flow Rate:
- 9.3 gpm
- GSA Approved:
- No
- Handle Material:
- Brass
- Height:
- 3-19/50 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 12-5/8 in
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Spout Type:
- Standard Spout
- Trim Only:
- Yes
- Tub Spout Reach:
- 11-5/8 in
- Tub Spout Type:
- Non-diverter
- Valve Type:
- Rough-In Valve
- WaterSense Labeled:
- No
- Width:
- 6-3/4 in