This product requires certification to purchase.

Universal Tank Lever in Luxe Nickel

You last purchased this on
 
Brizo

Levoir® Universal Tank Lever in Luxe Nickel

  • Fast #
  • Part #D696398NK
  • Item #7665073
  • Manufacturer Part #696398-NK
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Brizo

Levoir® Universal Tank Lever in Luxe Nickel

  • Fast #
  • Part #D696398NK
  • Item #7665073
  • Manufacturer Part #696398-NK
4.1 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Brilliance Luxe Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 420
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • The Levoir bath collection by Brizo delivers cunning sophistication at every line of sight
  • Its sleek curvatures are deceptively understated, beguiling the senses while hinting there is more to be discovered than first meets the eye
  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Commercial, Residential
Collection:
Levoir®
Color Finish Category:
Nickel Tones
Color Finish Name:
Brilliance Luxe Nickel
Depth:
4-13/16 in
Handle Material:
Metal
Handle Type:
Lever
Length:
12 in
Material:
Metal
Trip Lever Location:
Left-Hand
UL Listed:
No
WaterSense Labeled:
No
Width:
3-1/32 in