This product requires certification to purchase.

Wall Mount Toilet Tissue Holder in Brilliance® Black Onyx

You last purchased this on
 
Brizo

Levoir® Wall Mount Toilet Tissue Holder in Brilliance® Black Onyx

Brand image
You last purchased this on
 
Brizo

Levoir® Wall Mount Toilet Tissue Holder in Brilliance® Black Onyx

  • Fast #
  • Part #D695098BNX
  • Item #10110424
  • Manufacturer Part #695098-BNX
4.8 out of 5 Customer Rating
Wall Mount Toilet Tissue Holder

X Points
Color Finish Name: Brilliance Black Onyx Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • The Levoir™ bath collection by Brizo® delivers cunning sophistication at every line of sight
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Base Plate Height:
1-3/8 in
Collection:
Levoir®
Color Finish Category:
Blacks
Color Finish Name:
Brilliance Black Onyx
Depth:
4 in
Hardware Included:
Yes
Height:
1-17/50 in
Installation Type:
Wall Mount
Length:
6-1/4 in
Material:
Metal
Mount Type:
Wall
Pivoting:
No
Projection:
3-7/16 in
Proposition 65:
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
Width:
6-1/4 in


Customers Also Bought
1–6 of 18 items
Part #SHEL441008CP
Item #10351937
5 out of 5 Customer Rating
Requires Certification
Part #SHLE3RTBG
Item #9894310
4.1 out of 5 Customer Rating
Requires Certification
Part #K4144-0
Item #7310182
4.9 out of 5 Customer Rating
Requires Certification
Part #K4143-0
Item #7310181
3.8 out of 5 Customer Rating
Requires Certification
Part #K26801-0
Item #10104318
3.3 out of 5 Customer Rating
Requires Certification
Part #K2882-0
Item #3797380
4.4 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #DT75698GL
Item #7665066
3.3 out of 5 Customer Rating
Requires Certification
Part #DT75P698NKLHP
Item #7664965
5 out of 5 Customer Rating
Requires Certification
Part #DT65898LFGLLHP
Item #7664855
5 out of 5 Customer Rating
Requires Certification
Part #D65098LFSLECO
Item #7664986
4.3 out of 5 Customer Rating
Requires Certification
Part #D65098LFGL
Item #7665033
3.7 out of 5 Customer Rating
Requires Certification
Part #DT60298GL
Item #7660778
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing