Wall Mount Toilet Tissue Holder in Luxe Gold
Levoir™ Wall Mount Toilet Tissue Holder in Luxe Gold
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential, Commercial
- CARB OTC LEED Compliant:
- No
- Collection:
- Levoir™
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Luxe Gold
- Depth:
- 3-91/100 in
- GSA Approved:
- No
- Hardware Included:
- No
- Height:
- 1-31/100 in
- IAPMO Listed:
- No
- Length:
- 3-15/16 in
- Material:
- Metal
- Mount Type:
- Wall
- NSF Certified:
- No
- Pivoting:
- No
- Width:
- 16 in